
Heavy Duty Storage Cabinet, 36 in W x 78 in H x 24 in D, Black
Mfr # HDSC-3678-24-4
Zoro # G322736349
product price:Â $1,493.99
/eaKey Features
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Overall Height
78 in
Overall Width
36 in
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3678-24-4
Zoro #
G322736349
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
36 in
Overall Depth
24 in
Details
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Item
Cabinet
Cabinet Material
All Welded Steel
Number of Shelves
4
Number of Doors
2
Load Capacity per Shelf
1,500 lbs
Door Type
Solid
Door Handle Type
L-Style
Door Locking Points
3 Point Lock
Color
Black
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 78in High x 24in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.