
Heavy Duty Storage Cabinet, 36 in W x 78 in H x 24 in D, Gray
Mfr # HDSC-3678-24-4
Zoro # G222718315
product price:Â $1,483.99
/eaKey Features
Overall Depth
24 in
Overall Height
78 in
Overall Width
36 in
Cabinet Finish
Powder Coat
Door Type
SOLID
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3678-24-4
Zoro #
G222718315
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
78 in
Overall Width
36 in
Details
Cabinet Finish
Powder Coat
Door Type
SOLID
Item
Cabinet
Cabinet Material
All welded steel
Load Capacity per Shelf
1,500 lbs
Number of Shelves
4
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 78in High x 24in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.