
Heavy Duty Storage Cabinet, 36 in W x 84 in H x 19 in D, Gray
Mfr # HDSC-3684-19-4
Zoro # G922718233
product price:Â $1,356.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity per Shelf
1,500 lbs
Overall Height
84 in
Cabinet Material
All welded steel
Overall Depth
19 in
Door Type
SOLID
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3684-19-4
Zoro #
G922718233
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Depth
19 in
Overall Width
36 in
Details
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All welded steel
Item
Cabinet
Door Type
SOLID
Color
Gray
Number of Shelves
4
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 84in High x 19in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.