
Heavy Duty Storage Cabinet, 36inW x 19inD x 84inH, Plexiglass Doors, Casters, 4 Shelves, Light Blue
Mfr # HDSC-3678-19-4C-PLEX
Zoro # G322715498
product price:Â $1,685.99
/eaKey Features
Assembled/Unassembled
Assembled
Overall Depth
19 in
Overall Height
84 in
Door Handle Type
L-Style
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3678-19-4C-PLEX
Zoro #
G322715498
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Height
84 in
Overall Width
36 in
Details
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Color
Light Blue
Load Capacity per Shelf
1,500 lbs
Item
Cabinet
Cabinet Material
All Welded Steel
Door Type
Plexiglass
Number of Shelves
4
Door Locking Points
3 Point Lock
Cabinet Finish
Powder Coat
Number of Doors
2
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 84in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.