Heavy Duty Storage Cabinet, 4 Plex Doors, 48 in W x 72 in H x 24 in D, Light Blue

  • Mfr # HDSC-4872-24-4-PLEX

  • Zoro # G322715832


product price: $1,962.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Door Type
Plexiglass
Number of Shelves
4
Door Locking Points
3 Point Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4872-24-4-PLEX
Zoro #
G322715832
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in

Details

Cabinet Material
All Welded Steel
Color
Light Blue
Cabinet Finish
Powder Coat
Door Type
Plexiglass
Number of Shelves
4
Door Locking Points
3 Point Lock
Load Capacity per Shelf
1,500 lbs
Door Handle Type
L-Style
Assembled/Unassembled
Assembled
Number of Doors
2
Item
Cabinet

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 72in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products