
Heavy Duty Storage Cabinet, 4 Plex Doors, 48 in W x 72 in H x 24 in D, Red
Mfr # HDSC-4872-24-4-PLEX
Zoro # G822720206
product price:Â $1,962.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Material
All Welded Steel
Number of Doors
2
Overall Height
72 in
Assembled/Unassembled
Assembled
Door Type
Plexiglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4872-24-4-PLEX
Zoro #
G822720206
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
24 in
Overall Width
48 in
Details
Cabinet Material
All Welded Steel
Number of Doors
2
Assembled/Unassembled
Assembled
Door Type
Plexiglass
Door Locking Points
3 Point Lock
Load Capacity per Shelf
1,500 lbs
Item
Cabinet
Door Handle Type
L-Style
Color
Red
Number of Shelves
4
Cabinet Finish
Powder Coat
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 72in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.