
Heavy Duty Storage Cabinet, 48 in W x 19 in D x 66 in H, Plexiglass Doors, Black
Mfr # HDSC-4860-19-3L-PLEX
Zoro # G122736945
product price:Â $1,581.99
/eaKey Features
Overall Height
66 in
Number of Shelves
3
Assembled/Unassembled
Assembled
Color
Black
Door Handle Type
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4860-19-3L-PLEX
Zoro #
G122736945
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66 in
Overall Width
48 in
Overall Depth
19 in
Details
Number of Shelves
3
Assembled/Unassembled
Assembled
Item
Heavy Duty Storage Cabinet
Color
Black
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Door Type
Plexiglass
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 66in High x 19in Deep. 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.