Heavy Duty Storage Cabinet, 48 in W x 48 in H x 19 in D, 2 adjustable shelves, Black

  • Mfr # HDSC-4848-19-2

  • Zoro # G622736926


product price:  $1,027.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
19 in
Overall Width
48 in
Number of Doors
2
Door Type
Solid
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4848-19-2
Zoro #
G622736926
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Width
48 in
Overall Height
48 in

Details

Number of Doors
2
Door Type
Solid
Item
Cabinet
Load Capacity per Shelf
1,500 lbs
Color
Black
Door Locking Points
3 Point Lock
Number of Shelves
2
Door Handle Type
L-Style
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty storage cabinet. 48in Wide x 48in High x 19in Deep 2 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products