
Heavy Duty Storage Cabinet, 48 in W x 54 in H x 24 in D, Plexiglass Doors, Gray
Mfr # HDSC-4848-24-2C-PLEX
Zoro # G722720047
product price:Â $1,566.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Door Type
Plexiglass
Cabinet Finish
Powder Coat
Color
Gray
Cabinet Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4848-24-2C-PLEX
Zoro #
G722720047
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
54 in
Overall Depth
24 in
Details
Item
Cabinet
Door Type
Plexiglass
Cabinet Finish
Powder Coat
Color
Gray
Cabinet Material
All welded steel
Number of Shelves
2
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 54in High x 24in Deep. 2 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.