
Heavy Duty Storage Cabinet, 48 in W x 66 in H x 24 in D, Perforated Doors and Sides, Gray
Mfr # HDSC-4860-24-3L-PERF
Zoro # G122717944
product price:Â $1,560.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Finish
Powder Coat
Color
Gray
Overall Depth
24 in
Overall Height
66 in
Door Type
PERFORATED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4860-24-3L-PERF
Zoro #
G122717944
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
66 in
Overall Width
48 in
Details
Cabinet Finish
Powder Coat
Color
Gray
Item
Heavy Duty Storage Cabinet
Door Type
PERFORATED
Number of Shelves
3
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Duty Rating
Heavy Duty
Door Handle Type
T-Handle
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 66in High x 24in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.