Heavy Duty Storage Cabinet, 48 in W x 72 in H x 24 in D, Perforated Doors and Sides, Gray

  • Mfr # HDSC-4872-24-4-PERF

  • Zoro # G122717234


product price:  $1,763.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
72 in
Overall Depth
24 in
Color
Gray
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4872-24-4-PERF
Zoro #
G122717234
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
48 in

Details

Item
Heavy Duty Storage Cabinet
Color
Gray
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Door Type
PERFORATED
Cabinet Material
All Welded Steel
Number of Shelves
4
Assembled/Unassembled
Assembled
Door Handle Type
T-Handle
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 72in High x 24in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.