Heavy Duty Storage Cabinet, 48 in W x 72 in H x 24 in D, Perforated Doors and Sides, Red

  • Mfr # HDSC-4872-24-4-PERF

  • Zoro # G022717563


product price:  $1,763.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Door Type
Perforated
Overall Height
72 in
Load Capacity per Shelf
1,500 lbs
Door Handle Type
T-Handle
Door Locking Points
3 Point Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4872-24-4-PERF
Zoro #
G022717563
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
48 in
Overall Depth
24 in

Details

Door Type
Perforated
Load Capacity per Shelf
1,500 lbs
Door Handle Type
T-Handle
Door Locking Points
3 Point Lock
Number of Shelves
4
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Number of Doors
2
Assembled/Unassembled
Assembled
Color
Red
Item
Cabinet

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 72in High x 24in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products