
Heavy Duty Storage Cabinet, 48 in W x 78 in H x 19 in D, 4 Adjustable Shelves, Putty
Mfr # HDSC-4878-19-4
Zoro # G322715474
product price:Â $1,546.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
78 in
Load Capacity per Shelf
1,500 lbs
Overall Depth
19 in
Overall Width
48 in
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4878-19-4
Zoro #
G322715474
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
19 in
Overall Width
48 in
Details
Load Capacity per Shelf
1,500 lbs
Item
Heavy Duty Storage Cabinet
Color
Putty
Door Handle Type
L-Style
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Number of Shelves
4
Door Type
Solid
Cabinet Material
All Welded Steel
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 78in High x 19in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.