Heavy Duty Storage Cabinet, 48 in W x 78 in H x 19 in D, Plexiglass Doors, Black

  • Mfr # HDSC-4878-19-4-PLEX

  • Zoro # G222737439


product price:  $1,810.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Finish
Powder Coat
Door Type
Plexiglass
Overall Width
48 in
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4878-19-4-PLEX
Zoro #
G222737439
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
78 in
Overall Depth
19 in

Details

Item
Heavy Duty Storage Cabinet
Cabinet Finish
Powder Coat
Door Type
Plexiglass
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Color
Black
Number of Shelves
4
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 78in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products