Heavy Duty Storage Cabinet, 48 in W x 78 in H x 19 in D, See-Thru Plexiglass Doors, Gray

  • Mfr # HDSC-4872-19-4L-PLEX

  • Zoro # G022715248


product price:  $1,807.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Finish
Powder Coat
Overall Width
48 in
Load Capacity per Shelf
1,500 lbs
Overall Height
78 in
Overall Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4872-19-4L-PLEX
Zoro #
G022715248
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
78 in
Overall Depth
19 in

Details

Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Item
Heavy Duty Storage Cabinet
Color
Gray
Cabinet Material
All Welded Steel
Number of Shelves
4
Assembled/Unassembled
Assembled
Cabinet Style
Door Cabinet
Door Handle Type
L-Style
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 78in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.