
Heavy Duty Storage Cabinet, 48 in W x 84 in H x 19 in D, Perforated Doors and Sides, Putty
Mfr # HDSC-4884-19-4-PERF
Zoro # G622716713
product price:Â $1,677.99
/eaKey Features
Overall Depth
19 in
Door Handle Type
T-Handle
Door Type
Perforated
Overall Width
48 in
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4884-19-4-PERF
Zoro #
G622716713
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
48 in
Overall Height
84 in
Details
Door Handle Type
T-Handle
Door Type
Perforated
Cabinet Finish
Powder Coat
Number of Shelves
4
Door Locking Points
3 Point Lock
Color
Putty
Load Capacity per Shelf
1,500 lbs
Number of Doors
2
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Item
Cabinet
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 84in High x 19in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.