Heavy Duty Storage Cabinet, 48 in W x 90 in H x 24 in D, Red

  • Mfr # HDSC-4884-24-4L-PLEX

  • Zoro # G422718498


product price:  $2,168.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Cabinet Finish
Powder Coat
Overall Height
90 in
Cabinet Material
All Welded Steel
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4884-24-4L-PLEX
Zoro #
G422718498
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
90 in
Overall Depth
24 in

Details

Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Number of Doors
2
Door Locking Points
3 Point Lock
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Door Type
Plexiglass
Item
Cabinet
Number of Shelves
4
Color
Red
Door Handle Type
L-Style

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 90in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products