
Heavy Duty Storage Cabinet, 48in W x 90in H x 24in D, 4 Adjustable Shelves, Plexiglass Doors, Black
Mfr # HDSC-4884-24-4C-PLEX
Zoro # G122737379
product price:Â $2,230.99
/eaKey Features
Number of Shelves
4
Door Type
Plexiglass
Overall Height
90 in
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4884-24-4C-PLEX
Zoro #
G122737379
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
90 in
Overall Depth
24 in
Overall Width
48 in
Details
Number of Shelves
4
Door Type
Plexiglass
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Door Handle Type
L-Style
Color
Black
Item
Heavy Duty Storage Cabinet
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 90in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.