
Heavy Duty Storage Cabinet, 6in Legs, 3 Adjustable Shelves, 36in W x 66in H x 19in D, Light Blue
Mfr # HDSC-3660-19-3L
Zoro # G022720129
product price:Â $1,110.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,500 lbs
Number of Shelves
3
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3660-19-3L
Zoro #
G022720129
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66 in
Overall Width
36 in
Overall Depth
19 in
Details
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,500 lbs
Number of Shelves
3
Item
Heavy Duty Storage Cabinet
Cabinet Material
All Welded Steel
Door Handle Type
L-Style
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Color
Light Blue
Door Type
Solid
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 66in High x 19in Deep. 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.