Heavy Duty Storage Cabinet, Perforated Doors and Sides, 36 in W x 48 in H x 24 in D, Gray

  • Mfr # HDSC-3648-24-2-PERF

  • Zoro # G422716005


product price:  $1,019.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48 in
Overall Width
36 in
Overall Depth
24 in
Color
Gray
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3648-24-2-PERF
Zoro #
G422716005
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
36 in
Overall Depth
24 in

Details

Item
Cabinet
Color
Gray
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All welded steel
Cabinet Finish
Powder Coat
Door Type
PERFORATED
Number of Shelves
2
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 48in High x 24in Deep. 2 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.