Heavy Duty Storage Cabinet, Perforated Doors and Sides, 36 in W x 90 in H x 24 in D, Light Blue

  • Mfr # HDSC-3684-24-4L-PERF

  • Zoro # G222720547


product price:  $1,672.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Number of Shelves
4
Overall Width
36 in
Door Locking Points
3 Point Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3684-24-4L-PERF
Zoro #
G222720547
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
90 in
Overall Depth
24 in

Details

Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Number of Shelves
4
Door Locking Points
3 Point Lock
Color
Light Blue
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Door Handle Type
T-Handle
Number of Doors
2
Door Type
Perforated
Item
Cabinet

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 90in High x 24in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.