Heavy Duty Storage Cabinet, Perforated Doors and Sides, 48 in W x 19 in D x 72 in H, Putty

  • Mfr # HDSC-4872-19-4-PERF

  • Zoro # G622715617


product price:  $1,540.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Finish
Powder Coat
Overall Depth
19 in
Number of Shelves
4
Door Handle Type
T-Handle
Door Locking Points
3 Point Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4872-19-4-PERF
Zoro #
G622715617
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Width
48 in
Overall Height
72 in

Details

Cabinet Finish
Powder Coat
Number of Shelves
4
Door Handle Type
T-Handle
Door Locking Points
3 Point Lock
Number of Doors
2
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Item
Cabinet
Cabinet Material
All Welded Steel
Color
Putty
Door Type
Perforated

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 72in High x 19in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.