Heavy Duty Storage Cabinet, Perforated Doors and Sides, 48 in W x 19 in D x 72 in H, Red

  • Mfr # HDSC-4872-19-4-PERF

  • Zoro # G322719588


product price:  $1,540.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Finish
Powder Coat
Door Type
Perforated
Overall Width
48 in
Number of Shelves
4
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4872-19-4-PERF
Zoro #
G322719588
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
72 in
Overall Depth
19 in

Details

Color
Red
Item
Cabinet
Cabinet Finish
Powder Coat
Door Type
Perforated
Number of Shelves
4
Number of Doors
2
Cabinet Material
All Welded Steel
Door Handle Type
T-Handle
Door Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 72in High x 19in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products