Heavy Duty Storage Cabinet, Perforated Doors and Sides, 48 in W x 90 in H x 24 in D, Putty

  • Mfr # HDSC-4884-24-4C-PERF

  • Zoro # G622720659


product price:  $2,034.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Handle Type
T-Handle
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Door Type
Perforated
Overall Height
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4884-24-4C-PERF
Zoro #
G622720659
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
90 in
Overall Width
48 in
Overall Depth
24 in

Details

Door Handle Type
T-Handle
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Item
Cabinet
Door Type
Perforated
Door Locking Points
3 Point Lock
Load Capacity per Shelf
1,500 lbs
Color
Putty
Number of Shelves
4
Cabinet Material
All Welded Steel
Number of Doors
2

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 90in High x 24in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.