
Heavy Duty Storage Cabinet, Plexiglass Doors, 36 in W x 60 in H x 24 in D, Light Blue
Mfr # HDSC-3660-24-3-PLEX
Zoro # G122719597
product price:Â $1,457.99
/eaKey Features
Door Type
Plexiglass
Cabinet Material
All Welded Steel
Overall Width
36 in
Overall Height
60 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3660-24-3-PLEX
Zoro #
G122719597
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
60 in
Overall Depth
24 in
Details
Door Type
Plexiglass
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Item
Cabinet
Number of Shelves
3
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Load Capacity per Shelf
1,500 lbs
Color
Light Blue
Door Locking Points
3 Point Lock
Number of Doors
2
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 60in High x 24in Deep. 3 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.