Heavy Duty Storage Cabinet, Plexiglass Doors, 36 in W x 66 in H x 19 in D, Black

  • Mfr # HDSC-3660-19-3L-PLEX

  • Zoro # G422736911


product price:  $1,374.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Locking Points
3 Point Lock
Overall Width
36 in
Door Type
Plexiglass
Number of Shelves
3
Overall Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-3660-19-3L-PLEX
Zoro #
G422736911
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
19 in
Overall Height
66 in

Details

Door Locking Points
3 Point Lock
Door Type
Plexiglass
Item
Cabinet
Number of Shelves
3
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Door Handle Type
L-Style
Assembled/Unassembled
Assembled
Number of Doors
2
Cabinet Finish
Powder Coat
Color
Black

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 66in High x 19in Deep. 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.