Heavy Duty Storage Cabinet, Plexiglass Doors, 4 Adjustable Shelves, 36in W x 90in H x 19in D, Gray

  • Mfr # HDSC-3684-19-4L-PLEX

  • Zoro # G822714755


product price:  $1,684.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Door Type
Plexiglass
Overall Depth
19 in
Color
Gray
Cabinet Finish
Powder Coat
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-3684-19-4L-PLEX
Zoro #
G822714755
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Height
90 in
Overall Width
36 in

Details

Door Type
Plexiglass
Color
Gray
Cabinet Finish
Powder Coat
Number of Shelves
4
Cabinet Material
All Welded Steel
Item
Heavy Duty Storage Cabinet
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 90in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products