
Heavy Duty Storage Cabinet, Solid Door, 36 in W x 72 in H x 24 in D, Red
Mfr # HDSC-3672-24-4
Zoro # G622720581
product price: $1,418.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Door Type
Solid
Door Locking Points
3 Point Lock
Door Handle Type
L-Style
Cabinet Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3672-24-4
Zoro #
G622720581
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in
Details
Door Type
Solid
Door Locking Points
3 Point Lock
Color
Red
Door Handle Type
L-Style
Item
Cabinet
Cabinet Material
Steel
Number of Shelves
4
Number of Doors
2
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 72in High x 24in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.