Shelving Storage Cabinet, 78 in H, 48 in W, Swing, Keyed, Sand, 5 Shelves, 0 Drawers
- Mfr # J2478SUSD
- Zoro # G2938588
product price:Â
$
926.99
/ea
Key Features
Cabinet Style
Shelving
Door Type
Standard
Lock Type
Keyed
Overall Height
78 in
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J2478SUSD
- Zoro #
- G2938588
- UPC #
- -
- Country of Origin
- United States
- Cabinet Style
- Shelving
- Door Type
- Standard
- Lock Type
- Keyed
- Number of Shelves
- 5
- Number of Drawers
- 0
- Item
- Storage Cabinet
- Cabinet Material
- Steel
- Includes
- 1 Bottom Shelf, 2 Handles, 4 Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys
- Number of Doors
- 2
- Method of Construction
- Welded
- Assembled/Unassembled
- Assembled
- Standards
- ANSI/BIFMA, SCS
- Shelf Capacity
- 400 lbs
- Color
- Sand
- Door Handle Type
- Swing
- Cabinet Finish
- Powder Coated
Dimensions
- Overall Height
- 78 in
- Overall Width
- 48 in
- Panel Material Thickness
- 20 ga
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Sand, 20 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.