
Heavy Duty Storage Cabinet with 6 in Legs, 36 in W x 84 in H x 24 in D, Solid Doors, Putty
Mfr # HDSC-3678-24-4L
Zoro # G722718532
product price: $1,547.99
/eaKey Features
Door Locking Points
3 Point Lock
Overall Height
84 in
Overall Width
36 in
Number of Doors
2
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3678-24-4L
Zoro #
G722718532
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Width
36 in
Overall Depth
24 in
Details
Door Locking Points
3 Point Lock
Number of Doors
2
Item
Cabinet
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Door Type
Solid
Number of Shelves
4
Cabinet Material
All Welded Steel
Door Handle Type
L-Style
Color
Putty
Load Capacity per Shelf
1,500 lbs
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 84in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.