Heavy Duty Storage Cabinet with 6 in Legs, 36 in W x 90 in H x 24 in D, Light Blue

  • Mfr # HDSC-3684-24-4L

  • Zoro # G822720602


product price:  $1,612.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Door Type
Solid
Number of Shelves
4
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Overall Height
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3684-24-4L
Zoro #
G822720602
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
90 in
Overall Depth
24 in
Overall Width
36 in

Details

Door Type
Solid
Number of Shelves
4
Item
Heavy Duty Storage Cabinet
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Color
Light Blue
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet

Description

All welded steel, heavy duty storage cabinet. 36in Wide x 90in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products