
Heavy Duty Storage Cabinet with 6 in Legs, 48 in W x 54 in H x 24 in D, Putty
Mfr # HDSC-4848-24-2L
Zoro # G322718246
product price:Â $1,241.99
/eaKey Features
Overall Height
54 in
Overall Width
48 in
Door Type
Solid
Overall Depth
24 in
Door Handle Type
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4848-24-2L
Zoro #
G322718246
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
54 in
Overall Width
48 in
Overall Depth
24 in
Details
Door Type
Solid
Door Handle Type
L-Style
Assembled/Unassembled
Assembled
Number of Shelves
2
Item
Heavy Duty Storage Cabinet
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,000 lbs
Cabinet Finish
Powder Coat
Color
Putty
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 54in High x 24in Deep. 2 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.