
Heavy Duty Storage Cabinet with Casters, 3 Adjustable Shelves, 36 in W x 66 in H x 19 in D, Black
Mfr # HDSC-3660-19-3C
Zoro # G022737394
product price:Â $1,172.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
3
Door Type
Solid
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3660-19-3C
Zoro #
G022737394
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66 in
Overall Depth
19 in
Overall Width
36 in
Details
Number of Shelves
3
Door Type
Solid
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Item
Heavy Duty Storage Cabinet
Color
Black
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 66in High x 19in Deep. 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.