
Heavy Duty Storage Cabinet with Casters, 3 Adjustable Shelves, 36 in W x 66 in H x 19 in D, Red
Mfr # HDSC-3660-19-3C
Zoro # G722720085
product price:Â $1,172.99
/eaKey Features
Assembled/Unassembled
Assembled
Overall Depth
19 in
Door Type
Solid
Overall Width
36 in
Door Handle Type
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3660-19-3C
Zoro #
G722720085
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
36 in
Overall Height
66 in
Details
Assembled/Unassembled
Assembled
Item
Heavy Duty Storage Cabinet
Door Type
Solid
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Number of Shelves
3
Color
Red
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 66in High x 19in Deep. 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.