Heavy Duty Storage Cabinet with Casters, 36 in W x 66 in H x 24 in D, Light Blue

  • Mfr # HDSC-3660-24-3C

  • Zoro # G522716158


product price:  $1,319.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Material
Steel
Load Capacity per Shelf
1,500 lbs
Door Type
Solid
Overall Width
36 in
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3660-24-3C
Zoro #
G522716158
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
66 in
Overall Depth
24 in

Details

Cabinet Material
Steel
Load Capacity per Shelf
1,500 lbs
Door Type
Solid
Item
Cabinet
Number of Doors
2
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Door Locking Points
3 Point Lock
Number of Shelves
3
Cabinet Finish
Powder Coat
Color
Light Blue

Description

All welded steel, heavy duty storage cabinet. 36in Wide x 66in High x 24in Deep. 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.