Heavy Duty Storage Cabinet with Casters, 36 in W x 78 in H x 24 in D, Gray

  • Mfr # HDSC-3672-24-4C

  • Zoro # G022720211


product price:  $1,544.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Cabinet Material
All welded steel
Door Type
SOLID
Load Capacity per Shelf
1,500 lbs
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3672-24-4C
Zoro #
G022720211
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in

Details

Number of Shelves
4
Cabinet Material
All welded steel
Door Type
SOLID
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Item
Cabinet
Color
Gray
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty storage cabinet. 36in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE:Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products