
Heavy Duty Storage Cabinet with Casters, 36 in W x 78 in H x 24 in D, Light Blue
Mfr # HDSC-3672-24-4C
Zoro # G522719906
product price:Â $1,544.99
/eaKey Features
Door Type
Solid
Door Handle Type
L-Style
Number of Shelves
4
Door Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3672-24-4C
Zoro #
G522719906
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
36 in
Overall Height
78 in
Details
Door Type
Solid
Door Handle Type
L-Style
Number of Shelves
4
Door Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Item
Cabinet
Number of Doors
2
Cabinet Finish
Powder Coat
Cabinet Material
Steel
Color
Light Blue
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE:Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.