Heavy Duty Storage Cabinet with Casters, 36 in W x 84 in H x 19 in D, Red

  • Mfr # HDSC-3678-19-4C

  • Zoro # G122717616


product price:  $1,421.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Color
Red
Overall Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-3678-19-4C
Zoro #
G122717616
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
84 in
Overall Depth
19 in

Details

Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Color
Red
Number of Shelves
4
Door Handle Type
L-Style
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Item
Heavy Duty Storage Cabinet
Door Type
Solid
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty storage cabinet. 36in Wide x 84in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products