
Heavy Duty Storage Cabinet with Casters, 36 in W x 84 in H x 24 in D, Plexiglass Doors, Gray
Mfr # HDSC-3678-24-4C-PLEX
Zoro # G622718724
product price:Â $1,872.99
/eaKey Features
Cabinet Finish
Powder Coat
Overall Height
84 in
Load Capacity per Shelf
1,500 lbs
Overall Depth
24 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3678-24-4C-PLEX
Zoro #
G622718724
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Depth
24 in
Overall Width
36 in
Details
Cabinet Finish
Powder Coat
Item
Heavy Duty Storage Cabinet
Load Capacity per Shelf
1,500 lbs
Color
Gray
Door Type
Plexiglass
Number of Shelves
4
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 84in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.