
Heavy Duty Storage Cabinet with Casters, 36 in W x 90 in H x 24 in D, Plexiglass Doors, Putty
Mfr # HDSC-3684-24-4C-PLEX
Zoro # G522715137
product price:Â $1,937.99
/eaKey Features
Door Type
Plexiglass
Cabinet Material
All Welded Steel
Overall Height
90 in
Door Handle Type
L-Style
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3684-24-4C-PLEX
Zoro #
G522715137
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
90 in
Overall Depth
24 in
Overall Width
36 in
Details
Door Type
Plexiglass
Cabinet Material
All Welded Steel
Item
Heavy Duty Storage Cabinet
Door Handle Type
L-Style
Color
Putty
Load Capacity per Shelf
1,500 lbs
Number of Shelves
4
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 90in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.