Heavy Duty Storage Cabinet with Casters, 36in W x 24in D x 54in H, Perforated Doors and Sides, Gray

  • Mfr # HDSC-3648-24-2C-PERF

  • Zoro # G822716582


product price:  $1,145.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Cabinet Material
All welded steel
Overall Depth
24 in
Door Type
PERFORATED
Overall Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3648-24-2C-PERF
Zoro #
G822716582
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
54 in

Details

Cabinet Material
All welded steel
Door Type
PERFORATED
Item
Cabinet
Number of Shelves
2
Cabinet Finish
Powder Coat
Color
Gray
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 54in High x 24in Deep. 2 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products