
Heavy Duty Storage Cabinet with Casters, 48 in W x 24 in D x 90 in H, Black
Mfr # HDSC-4884-24-4C
Zoro # G022737356
product price:Â $1,966.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Black
Overall Depth
24 in
Overall Width
48 in
Cabinet Finish
Powder Coat
Door Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4884-24-4C
Zoro #
G022737356
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
48 in
Overall Height
90 in
Details
Item
Cabinet
Color
Black
Cabinet Finish
Powder Coat
Door Type
Solid
Number of Shelves
4
Door Handle Type
L-Style
Assembled/Unassembled
Assembled
Number of Doors
2
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Door Locking Points
3 Point Lock
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 90in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.