Heavy Duty Storage Cabinet with Casters, 48 in W x 54 in H x 24 in D, 2 Adjustable Shelves, Red

  • Mfr # HDSC-4848-24-2C

  • Zoro # G222716199


product price:  $1,302.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity per Shelf
1,000 lbs
Color
Red
Door Type
Solid
Overall Depth
24 in
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4848-24-2C
Zoro #
G222716199
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
48 in
Overall Height
54 in

Details

Load Capacity per Shelf
1,000 lbs
Color
Red
Door Type
Solid
Item
Heavy Duty Storage Cabinet
Cabinet Material
All Welded Steel
Door Handle Type
L-Style
Number of Shelves
2
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty storage cabinet. 48in Wide x 54in High x 24in Deep. 2 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.