
Heavy Duty Storage Cabinet with Casters, 48 in W x 66 in H x 19 in D, Putty
Mfr # HDSC-4860-19-3C
Zoro # G922718608
product price:Â $1,379.99
/eaKey Features
Color
Putty
Overall Width
48 in
Overall Depth
19 in
Cabinet Finish
Powder Coat
Door Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4860-19-3C
Zoro #
G922718608
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
19 in
Overall Height
66 in
Details
Color
Putty
Item
Cabinet
Cabinet Finish
Powder Coat
Door Type
Solid
Door Locking Points
3 Point Lock
Load Capacity per Shelf
1,500 lbs
Number of Doors
2
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Number of Shelves
3
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 66in High x 19in Deep. 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.