Heavy Duty Storage Cabinet with Casters, 48 in W x 66 in H x 19 in D, with Plexiglass Doors, Putty

  • Mfr # HDSC-4860-19-3C-PLEX

  • Zoro # G722715531


product price:  $1,643.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
3
Overall Height
66 in
Overall Depth
19 in
Number of Doors
2
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4860-19-3C-PLEX
Zoro #
G722715531
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Depth
19 in
Overall Width
48 in

Details

Item
Cabinet
Number of Shelves
3
Number of Doors
2
Load Capacity per Shelf
1,500 lbs
Door Locking Points
3 Point Lock
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Door Type
Plexiglass
Assembled/Unassembled
Assembled
Color
Putty

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 66in High x 19in Deep. 3 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.