Heavy Duty Storage Cabinet with Casters, 48 in W x 84 in H x 19 in D, Light Blue

  • Mfr # HDSC-4878-19-4C

  • Zoro # G322716235


product price:  $1,672.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
84 in
Overall Depth
19 in
Color
Light Blue
Door Type
Solid
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4878-19-4C
Zoro #
G322716235
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Depth
19 in
Overall Width
48 in

Details

Item
Cabinet
Color
Light Blue
Door Type
Solid
Load Capacity per Shelf
1,500 lbs
Number of Doors
2
Door Locking Points
3 Point Lock
Cabinet Material
All Welded Steel
Door Handle Type
L-Style
Number of Shelves
4
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat

Description

All welded steel, heavy duty storage cabinet. 48in Wide x 84in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products