Heavy Duty Storage Cabinet with Casters, 48 in W x 84 in H x 19 in D, Red

  • Mfr # HDSC-4878-19-4C

  • Zoro # G622719806


product price:  $1,672.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
19 in
Color
Red
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4878-19-4C
Zoro #
G622719806
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Height
84 in
Overall Width
48 in

Details

Color
Red
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Number of Shelves
4
Load Capacity per Shelf
2,000 lbs
Assembled/Unassembled
Assembled
Door Type
Solid
Door Handle Type
L-Style
Item
Heavy Duty Storage Cabinet
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty storage cabinet. 48in Wide x 84in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.