
Heavy Duty Storage Cabinet with Casters, 48 in W x 84 in H x 24 in D, 4 Adjustable Shelves, Red
Mfr # HDSC-4878-24-4C
Zoro # G822717763
product price:Â $1,893.99
/eaKey Features
Overall Depth
24 in
Overall Width
48 in
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4878-24-4C
Zoro #
G822717763
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
48 in
Overall Height
84 in
Details
Item
Heavy Duty Storage Cabinet
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Number of Shelves
4
Door Type
Solid
Color
Red
Cabinet Finish
Powder Coat
Load Capacity per Shelf
2,000 lbs
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 84in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.