Heavy Duty Storage Cabinet with Casters, 48 in W x 90 in H x 19 in D, Black

  • Mfr # HDSC-4884-19-4C

  • Zoro # G922737333


product price:  $1,605.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Solid
Overall Depth
19 in
Color
Black
Overall Width
48 in
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4884-19-4C
Zoro #
G922737333
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Width
48 in
Overall Height
90 in

Details

Door Type
Solid
Item
Cabinet
Color
Black
Load Capacity per Shelf
1,500 lbs
Number of Shelves
4
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Door Locking Points
3 Point Lock
Number of Doors
2
Cabinet Finish
Powder Coat

Description

All welded steel, heavy duty storage cabinet. 48in Wide x 90in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products