Heavy Duty Storage Cabinet with Casters, 48 in W x 90 in H x 19 in D, Gray

  • Mfr # HDSC-4884-19-4C

  • Zoro # G822720176


product price:  $1,739.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Material
All welded steel
Cabinet Finish
Powder Coat
Number of Shelves
4
Door Type
SOLID
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4884-19-4C
Zoro #
G822720176
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
19 in
Overall Height
90 in

Details

Cabinet Material
All welded steel
Cabinet Finish
Powder Coat
Number of Shelves
4
Door Type
SOLID
Color
Gray
Item
Cabinet
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty storage cabinet. 48in Wide x 90in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.